Pomona
Banana Plug, Black, PK10
- Zoro #: G1487963
- Mfr #: 1825-0-G/10P
Hover or click to zoom Tap to zoom
Key Features
- Item: Banana Plug with Safety Shield
- Color: Black
- Length: 1.55"
- Max Amps: 8A
- Application: Technicians who Require a Temporary Patch of an Electrical Signal or Voltage to Perform Testing
- Includes: Set Screw
- Features: Internal Set Screw Holds Wire Firmly, Safety Collar Insulates Exposed Wire Leads, Accepts Standard Banana Plug and Fits 0.166" (4.22mm), Material: Banana Plug/Jack: Brass, Spring: Heat Treated Beryllium Copper Diameter Banana Jack
- Contact Material - Test Lead Connector: Beryllium Copper
$31.19
Pk of 10, $3.12/ea
Subtotal: $31.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pomona #1825-0-G/10P Specifications
- Zoro #: G1487963
- Mfr #: 1825-0-G/10P
- UPC #: 095969217040
- Item: Banana Plug with Safety Shield
- Color: Black
- Length: 1.55"
- Max Amps: 8A
- Application: Technicians who Require a Temporary Patch of an Electrical Signal or Voltage to Perform Testing
- Includes: Set Screw
- Features: Internal Set Screw Holds Wire Firmly, Safety Collar Insulates Exposed Wire Leads, Accepts Standard Banana Plug and Fits 0.166" (4.22mm), Material: Banana Plug/Jack: Brass, Spring: Heat Treated Beryllium Copper Diameter Banana Jack
- Contact Material - Test Lead Connector: Beryllium Copper
- Wire Size: 18 to 22 AWG
- Max. Amps - Test Lead Connector: 15
- Body Material - Test Lead Connector: Brass
- Insulating Material - Test Lead Connector: Polycarbonate
- Color - Test Lead Connector: Black
- Contact Material: Beryllium Copper
- Max. Amps: 15
- Operating Temp.: Up to 302 Degrees F
- Insulating Material: Polycarbonate
- Hands Free Voltage: 5000V AC
- Spring Material: Beryllium copper
- Contact Finish - Test Lead Connector: Nickel Plated
- Hand Held Voltage: 33V AC/70V DC
- Body Material: Brass
- Item - Test Lead Connector: Banana Plug
- Contact Finish: Nickel Plated
- Standards: CE
- Minimum Temperature Measurement: Not Applicable
- Maximum Operating Temperature: 122 Degrees F
- Maximum Voltage: 5,000 V
- MERCH HOLD: POMONA Nickel Plated Beryllium Copper 15 A Black Zinc Die-Cast Polypropylene 1 1/2 in Cross Hole Wire Entry Fits Wires upto 0.12 in (3 mm) Diameter CE 5,000 V Patching of an Electrical Signal or Voltage to Perform Testing 122 Degrees F 18 to 22 AWG Beryllium Copper Set Screw 5/32 in 1825-0-G/10P, POMONA Nickel Plated Beryllium Copper 15 A Black Zinc Die-Cast Polypropylene 1 1/2 in Set Screw Simplifies Assembly of Test Leads and Jumpers by Using a Flat Blade Screwdriver CE 5,000 V Patching of an Electrical Signal or Voltage to Perform Testing 122 Degrees F 18 to 22 AWG Beryllium Copper Set Screw 5/32 in 1825-0-G/10P
- Connector Type_BACKGROUND: 1825-0-G/10P ; Black
- Maximum Current: 15 A
- Maximum Temperature Measurement: Not Applicable
- Connector Type: Banana Plug
- Contact Diameter: 5/32 in
- Insulation Material: Polypropylene
- Country of Origin (subject to change): United States
Description
Banana Plug, Contact Finish Nickel Plated, Contact Material Beryllium Copper, Maximum Current 15 A, Color Black, Body Material Zinc Die-Cast, Maximum Voltage 5,000 V, Length 1 1/2 in, Application Patching of an Electrical Signal or Voltage to Perform Testing
Reviews of Pomona #1825-0-G/10P
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POMONA Insulation Piercing Test Clips, 5A, PR 5913
- POMONA Test Leads, 48in. L, Red/Black, 1000 Vrms 6358
- POMONA Right-Angle Magnetic Probe, 6.6mm Dia., Re 73106-2
- POMONA BNC Adapter, Termination, 500 Vrms 4119-50
- POMONA Cord, Patch, Black, 24 In 6576-24-0
- POMONA Electronic Test Lead Kit, 10A 6343
- POMONA FLUKE SHEATHED BANANA PLUG BLACK 10PKG 6383-0
- POMONA Fluke Test Leads Banana PlugJack, 73093-6
- POMONA FLUKE SHEATHED BANANA JACK SET 1907410 5931-02
- UNITED SCIENTIFIC Alligator Clips, Plain, Pack Of 100 ACLP01-PK/100
- POWER PROBE Pp3Ez With Case And Acc Red PP3EZREDAS
- Pomona Test Leads & Probes