Pomona
BNC Adapter, Female Panel, 500 Vrms
- Zoro #: G7490052
- Mfr #: 2451
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: BNC Adapter
- Body Material: Brass
- Adapter Type: Female Panel
- Impedance (Ohms): 50
- Contact Material: Beryllium Copper
- Operating Temp.: -65 Degrees to 165 Degrees C
- Voltage Rating: 500 Vrms
- Insulation Type: PTFE
$12.57
Ships from United States
Subtotal: $12.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pomona #2451 Specifications
- Zoro #: G7490052
- Mfr #: 2451
- UPC #: 095969186919
- Item: BNC Adapter
- Body Material: Brass
- Adapter Type: Female Panel
- Impedance (Ohms): 50
- Contact Material: Beryllium Copper
- Operating Temp.: -65 Degrees to 165 Degrees C
- Voltage Rating: 500 Vrms
- Insulation Type: PTFE
- Product Type: BNC Adapter
- Country of Origin (subject to change): China
Description
BNC Adapter, Female Panel, Voltage Rating 500 Vrms, Body Material Brass, Contact Material Beryllium Copper, Impedance (Ohms) 50 ohm, Insulation Type PTFE, Operating Temp. -65 Degrees to 165 Degrees C
Reviews of Pomona #2451
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POMONA Test Lead Wire, 18 AWG, 50 Ft, Black 6733-0
- POMONA HOLDER, TEST LEAD, Orange 1508
- POMONA Alligator Clips, 3-1/5 In. L, 10A, PR 5914
- POMONA Kelvin Alligator Clip Set, 2A 6730
- POMONA Banana Plug, 30VAC/60VDC, Red, PK10 1325-2
- POMONA Banana Jack to Plug Adapter, 1-6/7 In. L 6728-2
- TEST PRODUCTS INTERNATIONAL Red Back Probe with Banana Plug Adapter A061R
- TEST PRODUCTS INTERNATIONAL Probe, K-Type Extension EXT31M
- OTC Test Leads, 2 Ch Scope, Red & 3840-01
- POWER PROBE 6In Probe Tip PPTK0043
- TEST PRODUCTS INTERNATIONAL Red Fused Alligator Clip (No Lead) A084R
- Pomona Test Leads & Probes