KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cord, Patch, 45 Vdc, Red

POMONA| Zoro #: G1889167| Mfr #: MG B 12 2

$5.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ratings: 45VDC, 5A Max.
Item: Patch Cord
Features: Minigator Ends; Steel Nickel Plated; 0.19" Jaw Opening
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1889167 Mfr #: MG B 12 2
Ratings: 45VDC, 5A Max.Item: Patch Cord
Features: Minigator Ends; Steel Nickel Plated; 0.19" Jaw OpeningColor: Red
Material of Construction: steel nickel plated; jaw opens to 0.187"Jaw Opening (In.): 0.187
Plug and Connector Description: Minigator endsLength (In.): 12
Country of Origin (subject to change): United States

Description

Patch Cord, Voltage Rating 45 VDC, Color Red, Current Rating 5 Amps, Length 12 Inches, Features Minigator Ends, Nickel Plated, Jaw Opens to 0.187 Inch

Reviews