Pomona
Double Banana Plug, 5000VDC, 15A, Black
- Zoro #: G3320773
- Mfr #: MDP-0
Hover or click to zoom Tap to zoom
Key Features
- Item: Stackable Double Banana Plug with Cable Guide
- Plug and Connector Description: Banana Plug
- Color: Black
- Max Amps: 15A
- Includes: Set Screws: Zinc Plated Steel; 8-32 Single
- Temperature Range: 122 Degrees F
- Features: Simplified Attachment of Cables or Small Components by Means of Set Screws, For Test Versatility, Banana Plugs can be Vertically Stacked, Banana Plug Spring is Beryllium Copper for Long Insertion Life
- Body Material: Nickel Plated Brass
$13.04
Subtotal: $13.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pomona #MDP-0 Specifications
- Zoro #: G3320773
- Mfr #: MDP-0
- UPC #: 095969109673
- Item: Stackable Double Banana Plug with Cable Guide
- Plug and Connector Description: Banana Plug
- Color: Black
- Max Amps: 15A
- Includes: Set Screws: Zinc Plated Steel; 8-32 Single
- Temperature Range: 122 Degrees F
- Features: Simplified Attachment of Cables or Small Components by Means of Set Screws, For Test Versatility, Banana Plugs can be Vertically Stacked, Banana Plug Spring is Beryllium Copper for Long Insertion Life
- Body Material: Nickel Plated Brass
- Hand Held Voltage: 33V AC/70V DC
- Spring Material: Beryllium copper
- Contact Finish: Nickel Plated
- Operating Temp.: Up to 122 Degrees F
- Insulating Material - Test Lead Connector: Polypropylene
- Insulating Material: Polypropylene
- Max. Amps: 15
- Body Material - Test Lead Connector: Brass
- Contact Material - Test Lead Connector: Beryllium Copper
- Color - Test Lead Connector: Black
- Contact Finish - Test Lead Connector: Nickel Plated
- Hands Free Voltage: 5000V AC
- Item - Test Lead Connector: Double Banana Plug
- Contact Material: Beryllium Copper
- Max. Amps - Test Lead Connector: 15
- Standards: CE
- Wire Size: 18 AWG
- Contact Spacing: 3/4 in
- Minimum Temperature Measurement: Not Applicable
- Connector Type: Double Banana Plug
- Maximum Temperature Measurement: Not Applicable
- MERCH HOLD: POMONA Nickel Plated Beryllium Copper 15 A Black Nickel Plated Brass Polypropylene 1 1/2 in Simplified Attachment of Cables or Small Components by Means of Set Screws CE 5,000 V 122 Degrees F 18 AWG Beryllium Copper Cable Guide 5/32 in 3/4 in MDP-0
- Maximum Current: 15 A
- Insulation Material: Polypropylene
- Maximum Operating Temperature: 122 Degrees F
- Maximum Voltage: 5,000 V
- Connector Type_BACKGROUND: MDP-0 ; Black
- Contact Diameter: 5/32 in
- Country of Origin (subject to change): United States
Description
Double Banana Plug, Contact Finish Nickel Plated, Contact Material Beryllium Copper, Maximum Current 15 A, Color Black, Body Material Nickel Plated Brass, Maximum Voltage 5,000 V, Length 1 1/2 in, Contact Spacing 3/4 in, Features For Test Versatility, Banana Plugs can be Vertically Stacked, Simplified Attachment of Cables or Small Components by Means of Set Screws, Contact Diameter 5/32 in, Maximum Operating Temperature 122 Degrees F, Includes Cable Guide, Spring Material Beryllium Copper
Reviews of Pomona #MDP-0
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POMONA BNC Female, 30VAC/60VDC, Silver 5300
- POMONA Right-Angle Magnetic Probe, 6.6mm Dia., Re 73106-2
- POMONA BNC Adapter, Female Panel, 500 Vrms 2451
- POMONA BANANA PLUG PATCH CORD, STACKABLE, BLACK B-24-0
- POMONA Kelvin Alligator Clip Set, 2A 6730
- POMONA BNC Adapter, Bulkhead, 500 Vrms 4388
- POMONA FLUKE BANANA PLUG 10PKG WHITE 1944311 1325-9
- POMONA Fluke Test Leads Banana PlugJack, 73090-0
- POMONA FLUKE TEST ADAPTER, 063 SOCKET BLACK BULK 35620 3562-0#
- THE BEST CONNECTION Deluxe Test Leads W 10 Amp, 30" 225F
- FLUKE Voltage Probe, 500 MHz, 300V, Green VPS510-V
- Pomona Test Leads & Probes