PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

HOLDER, TEST LEAD, Orange

POMONA| Zoro #: G1685327| Mfr #: 1508

$15.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: OrangeLength (In.): 11Number of Slots: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1685327 Mfr #: 1508
Color: OrangeLength (In.): 11
Number of Slots: 14Item: Test Lead Holder
Cable Dia. (In.): 0.21Width (In.): 3.5
Height (In.): 1.25Country of Origin (subject to change): China

Description

The 1508/POM is a Test Lead Holder made of cold rolled steel no.2 temper 1/2 hard with orange backed enamel finish. The 1508 accepts cable size types RG 58 and RG 142 for use with Pomona probes and test leads.

Reviews