Pomona
Insulation Piercing, 33/70VDC, 4 In. L, 1A
- Zoro #: G2518406
- Mfr #: 6405
Hover or click to zoom Tap to zoom
Key Features
- Color: Black, Red
- For Use With: Test Clip and Probe Multimeter Test Leads with 4mm Sheathed Banana Plugs
- Length: 4"
- Max Amps: 1A
- Includes: (2) Set of Red and Black Jacks
- Features: High Visibility Bright Yellow Body, Attach to Test Leads, Double V Block Centers Wire
- Standards: RoHS
- Wire Size: 14 to 22 AWG
$114.76
49% off
$58.49
Subtotal: $58.49
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- POMONA Mini Hook Test Leads, 24 In. L, Black/Red 3782-24-02
- POMONA Alligator Clips, 3-3/5 In. L, 20A, PR 6041A
- POMONA Test Clip Set, Black, 300 Vrms, PK10 4555-0
- POMONA FLUKE MICROGRABBERBANAN A PLUG BLACK 1916752 5053-24-0
- POMONA Spade Lug, 1000VDC, 15A, Red/Black 6203
- POMONA Test Probe Set, Black, Red, 600 Vrms 5953A
- POMONA FLUKE MINIGBR WMULTIST ACK B PLUG RED 6249-24-2
- POMONA FLUKE UNIVERSAL ADAPTER CABLE 1906330 5749-60
- POMONA FLUKE EXTENDED TIP ADAPTER BLACK 1905509 5682-0
- EXTECH Professional Test Lead Kit, 42 In. L TL808-KIT
- POMONA Right Angle Plug, 1000VDC, 20A, Black 6729-0
- Pomona Test Leads & Probes