Pomona Electronics
Patchcord Set
Mfr # 3781-24-02
Zoro # G2746274
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Length 24"
- Max Amps 5A
- Temperature Range 216 Degrees F
- Features Minigrabber(R) to Minigrabber(R)
Explore More Products
- POMONA ELECTRONICS BNC Coaxial Cable, 120 in., Black 2249-C-120
- POMONA ELECTRONICS Test Leads, 5-29/32inL, Red/Black, 500 Vrms 4970
- POMONA ELECTRONICS DMM Test Lead Kit, 10A 5674C
- POMONA ELECTRONICS Patchcord, Pr B-36-02
- POMONA ELECTRONICS Alligator Clips, 3-1/5 In. L, 10A, PR 5914
- POMONA ELECTRONICS Banana Plug, 1000VDC, 20A, Black 6721-0
- POMONA ELECTRONICS RF Adapter Kit, 11 pcs. 5698
- POMONA ELECTRONICS Banana Jack to Plug Adapter, Black 6728-0
- POMONA ELECTRONICS Test Probes, Black, 3000 Vrms 3452-0
- POMONA ELECTRONICS Standard Binding Post, 2500VDC, 15A, Black 3760-0
- POMONA ELECTRONICS Adapter, Bnc 3285
- Pomona Electronics Test Leads & Probes