Pomona
RF Adapter Kit, 26 pcs.
- Zoro #: G7560594
- Mfr #: 72934
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: RF Adapter Kit
- Includes: BNC Female/N-Type Male, SMA Female/N-Type Male, SMA Male/N-Type Male, SMA Male/N-Type Female, SMA Female/N-Type Female, SMA Female/TNC Male, SMA Female/BNC Female, SMA Male/BNC Male, SMA Male/TNC Female, SMA Female/TNC Female, SMA Male/BNC Female, SMA Male to Female Right Angle, SMA Male to Male, BNC Male/N-Type Female, N-Type Female to Female, BNC Male to Male, N-Type Male to Male, SMA Male/TNC Male, TNC Male/BNC Female, BNC Female to Male to Female, TNC Female to Female, BNC Female to Female to Female, BNC Female to Female, SMA Female to Female, SMA Male Termination, SMA Female/BNC Male
- Number of Pieces: 26
- Special Features: Includes Most Frequently Used Adapters
- Product Type: RF Adapter Kit
$643.49
Subtotal: $643.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pomona #72934 Specifications
- Zoro #: G7560594
- Mfr #: 72934
- UPC #: 095969321976
- Item: RF Adapter Kit
- Includes: BNC Female/N-Type Male, SMA Female/N-Type Male, SMA Male/N-Type Male, SMA Male/N-Type Female, SMA Female/N-Type Female, SMA Female/TNC Male, SMA Female/BNC Female, SMA Male/BNC Male, SMA Male/TNC Female, SMA Female/TNC Female, SMA Male/BNC Female, SMA Male to Female Right Angle, SMA Male to Male, BNC Male/N-Type Female, N-Type Female to Female, BNC Male to Male, N-Type Male to Male, SMA Male/TNC Male, TNC Male/BNC Female, BNC Female to Male to Female, TNC Female to Female, BNC Female to Female to Female, BNC Female to Female, SMA Female to Female, SMA Male Termination, SMA Female/BNC Male
- Number of Pieces: 26
- Special Features: Includes Most Frequently Used Adapters
- Product Type: RF Adapter Kit
- Country of Origin (subject to change): Taiwan, Province of China
Description
RF Adapter Kit, Number of Pieces 26
Reviews of Pomona #72934
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POMONA Standard Binding Post, 2500VDC, 15A, Red 3760-2
- POMONA BNC Adapter, Bulkhead, 500 Vrms 4388
- POMONA Mini Shorted Double Banana Plug, Black 2035-0
- POMONA Patchcord, Pr B-36-02
- POMONA Test Probe Set, Black, Red, 1200 Vrms 6235
- POMONA Test Leads, 48 In. L, 1000VAC, Black/Red, PR 5519A
- TEST PRODUCTS INTERNATIONAL Scope Probe, 250 MHzx10, w/Readout NS P250BR
- B&K PRECISION Oscilloscope Probe, 150 Bandwidth PR 37AG
- FLUKE Retractable Tip Test Lead, 5 In. L TP175
- EXTECH Test Leads, CAT III 1000V TL803
- JANDORF Ceramc Fuse F/A Gda 5A 60670
- Pomona Test Leads & Probes