Pomona
Spade Lug, 1000VDC, 15A, Red/Black
- Zoro #: G4649215
- Mfr #: 6203
Hover or click to zoom Tap to zoom
Key Features
- Item: Insulated Spade Lug Adapters
- Color: Red, Black
- For Use With: Compatible with Any Pomona Banana Jack Shrouded or Unshrouded
- Max Amps: 15A
- Includes: (2) Spade Lugs In Black and Red
- Temperature Range: Up to 131 Degrees F
- Features: Ideal for Use with Binding Posts
- Manufacturers Warranty Length: 90 day
$7.59
Subtotal: $7.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pomona #6203 Specifications
- Zoro #: G4649215
- Mfr #: 6203
- UPC #: 095969605649
- Item: Insulated Spade Lug Adapters
- Color: Red, Black
- For Use With: Compatible with Any Pomona Banana Jack Shrouded or Unshrouded
- Max Amps: 15A
- Includes: (2) Spade Lugs In Black and Red
- Temperature Range: Up to 131 Degrees F
- Features: Ideal for Use with Binding Posts
- Manufacturers Warranty Length: 90 day
- Max. Amps: 15 A
- Body Material: Nylon
- Operating Temp.: Up to 131 Degrees F
- Hand Held Voltage: 1000V AC
- Contact Material: Copper
- Hands Free Voltage: 1000V AC
- Accessory Type: Spade Lug
- (hidden) accessory builder: POMONA 6203
- Country of Origin (subject to change): United States
Description
Spade Lug, Max. Amps 15 A, Color Red/Black, Hand Held Voltage 1000V AC, Hands Free Voltage 1000V AC, Features Compatible with Any Pomona Banana Plug or Equivalent, Has A Shrouded Jack for Use with Any Shrouded Dmm Plug, Ideal for Use with Binding Posts, Includes (2) Spade Lugs In Black and Red, Manufacturers Warranty Length 90 day
Reviews of Pomona #6203
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POMONA BNC Adapter, Female to Female, 500 Vrms 3846
- POMONA Banana Jack, 5000VDC, 15A, Blk, PK10 1581-0-G/10P
- POMONA Mini Hook Test Lead, 60 In. L, Black 3782-60-0
- POMONA BNC Coaxial Cable, 24 in., Black 2249-Y-24
- POMONA BANANA PLUG PATCH CORD, STACKABLE, RED B-24-2
- POMONA SMA Termination, 50 ohm, 335 Vrms 4286
- POMONA FLUKE SHEATHED BANANA 18, 20, 22AWG BLACK 4933-0
- POMONA FLUKE MINIGBR WMULTIST ACK B PLUG BLACK 6249-12-0
- POMONA FLUKE SHEATHED BANANA PLUG BLACK 10PKG 6383-0
- ELECTRIDUCT CAT6 Snagless Patch Cables- 3ft- Orange PATCH-6-3-3PK-OR
- WAEKON/HICKOK LED TEST LIGHT 4 PROBE 10 COIL* WKVVT02
- Pomona Test Leads & Probes