DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Static Control Kit

POMONA| Zoro #: G0974337| Mfr #: 6087

$93.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Static Control Kit
Features: Field Service Kit: 18 x 22" static-safe work mat with grounding cord and wrist strap
Country of Origin (subject to change): China
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0974337 Mfr #: 6087
Item: Static Control KitFeatures: Field Service Kit: 18 x 22" static-safe work mat with grounding cord and wrist strap
Country of Origin (subject to change): China

Description

The 6087 is a Static Control Field Service Kit. The kit includes a static-safe red vinyl mat, adjustable elastic wrist strap (model 6081), resistive coil (model 5534), common point ground connector with two banana plug jacks and a 15' ground lead, and two 10mm snap sockets. Ideal for grounding, which offers protection against electrostatic discharge (ESD)..

  • Mat Color: Red.
  • Thickness: 0.018in (0.46mm).
  • Surface Resistivity: 108 to 109Ω / Sq.
  • Volume Resistivity: 109Ω cm.
  • Static Decay: 0.01sec 5000V to 0V 12%RH.

Reviews