Pomona
Test Clip, 300VDC, 5A, Black, PK10
- Zoro #: G2104094
- Mfr #: 3925-0-G/10P
Hover or click to zoom Tap to zoom
Key Features
- Item: Test Clip Lead
- Color: Black
- Length: 2.35"
- Max Amps: 5A
- Application: Ideal for Patching to Terminals, Wire Wrap Pins and Banana Jacks
- Temperature Range: 216 Degrees F
- Hands Free Voltage: 300V DC
- Body Material: Glass Filled Nylon
$26.76
Pk of 10, $2.68/ea
Subtotal: $26.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pomona #3925-0-G/10P Specifications
- Zoro #: G2104094
- Mfr #: 3925-0-G/10P
- UPC #: 095969217071
- Item: Test Clip Lead
- Color: Black
- Length: 2.35"
- Max Amps: 5A
- Application: Ideal for Patching to Terminals, Wire Wrap Pins and Banana Jacks
- Temperature Range: 216 Degrees F
- Hands Free Voltage: 300V DC
- Body Material: Glass Filled Nylon
- Operating Temp.: Up to 216 Degrees F
- Color - Test Lead Connector: Black
- Max. Amps - Test Lead Connector: 5
- Max. Amps: 5
- Contact Material: Beryllium Copper
- Contact Material - Test Lead Connector: Beryllium Copper
- Contact Finish: Gold Plated
- Hand Held Voltage: 30V AC/60V DC
- Spring Material: Stainless Steel
- Contact Finish - Test Lead Connector: Gold Plated
- Body Material - Test Lead Connector: Glass Filled Nylon
- Item - Test Lead Connector: Mini Hook Clip
- MERCH HOLD: POMONA Gold Plated Beryllium Copper 5 A Black Gold Plated Beryllium Copper Glass Filled Nylon 2 3/8 in 300 V Patching to Terminals, Wire Wrap Pins and Banana Jacks 216 Degrees F 0.09 in Stainless Steel 3925-0-G/10P
- Insulation Material: Glass Filled Nylon
- Connector Type: Mini Hook Clip
- Maximum Voltage: 300 V
- Minimum Temperature Measurement: Not Applicable
- Maximum Operating Temperature: 216 Degrees F
- Maximum Current: 5 A
- Connector Type_BACKGROUND: 3925-0-G/10P ; Black
- Maximum Temperature Measurement: Not Applicable
- Country of Origin (subject to change): United States
Description
Mini Hook Clip, Contact Finish Gold Plated, Contact Material Beryllium Copper, Maximum Current 5 A, Color Black, Body Material Gold Plated Beryllium Copper, Maximum Voltage 300 V, Length 2 3/8 in, Application Patching to Terminals, Wire Wrap Pins and Banana Jacks, Maximum Operating Temperature 216 Degrees F, Spring Material Stainless Steel, Wire Size 0.09 in, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Insulation Material Glass Filled Nylon
Reviews of Pomona #3925-0-G/10P
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POMONA SMA Termination, 50 ohm, 335 Vrms 4286
- POMONA Test Lead Kit, 1kVAC 5673B
- POMONA Test Lead Kit, 39 In. L, 3A, 70VDC 6341
- POMONA BNC Coaxial Cable, 48 in., Black 2249-C-48
- POMONA Mini Hook Test Lead, Black/Red, 300VAC 5187-C-36
- POMONA Test Probe Set, Black, Red, 30VAC/60VDC 6303
- POMONA FLUKE BANANA PLUG BLACK 1929125 3364-0
- POMONA FLUKE CRIMP, 55A, 142, 142A, 223, 400 2159617 7035
- POMONA FLUKE BANANA PLUG, RG58CU 1930935 2239-C-36
- CDI ELECTRONICS Soft Case For Test Leads 518-C75
- POMONA Banana Plug, 1000VDC, 20A, Black 6721-0
- Pomona Test Leads & Probes