Pomona
Test Lead Kit, 1kVAC
- Zoro #: G1225147
- Mfr #: 5673B
Hover or click to zoom Tap to zoom
Key Features
- Item: Electrical DMM Test Lead Kit
- Plug and Connector Description: Right Angle Banana Plug
- Color: Black, Red
- For Use With: Handheld Digital Multimeter, Fits Meters From Fluke, Meterman, Greenlee, Amprobe
- Length: 4 ft.
- Includes: Sets of Black and White: (2) Silicone Insulated 4 ft. (1.2m) Test Leads with Right Angle DMM Plugs, Modular Electrical Test Probes with Stainless Steel Tips, Extended Tip Probe Adapters, Insulated Spade Lugs, Medium Alligator Clips, Large Alligator Clips, (1) Nylon Storage Pouch
- Features: Flexible Test leads Feature High Strand Count Silicone Wire For Extreme Flexibility and High Temperature Resistance, Wear Indication with Double Insulated Silicone Leads Shows White Inner Layer for Increased Safety, Banana Plugs are Molded Directly to the Wire for Superior Pull Strength
- Item - Test Lead Kit: Modular Test Lead Kit
$124.00
25% off
$92.27
Subtotal: $92.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Pomona
- MFR #5673B
- Zoro #G1225147
- Country of OriginChina
- Category Test Leads & Probes
Dimensions
Length | 4 ft. |
Length - Test Lead | 4 ft |
Details
Item | Electrical DMM Test Lead Kit |
Plug and Connector Description | Right Angle Banana Plug |
Color | Black, Red |
For Use With | Handheld Digital Multimeter, Fits Meters From Fluke, Meterman, Greenlee, Amprobe |
Includes | Sets of Black and White: (2) Silicone Insulated 4 ft. (1.2m) Test Leads with Right Angle DMM Plugs, Modular Electrical Test Probes with Stainless Steel Tips, Extended Tip Probe Adapters, Insulated Spade Lugs, Medium Alligator Clips, Large Alligator Clips, (1) Nylon Storage Pouch |
Features | Flexible Test leads Feature High Strand Count Silicone Wire For Extreme Flexibility and High Temperature Resistance, Wear Indication with Double Insulated Silicone Leads Shows White Inner Layer for Increased Safety, Banana Plugs are Molded Directly to the Wire for Superior Pull Strength |
Item - Test Lead Kit | Modular Test Lead Kit |
Voltage Rating | 1kVAC |
For Use With - Test Leads | Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug |
Max. Voltage - Test Lead Kit | 1,000 |
Includes - Test Lead Kit | Carrying Case, Modular Spade Lugs, Modular Test Clips, Modular Test Leads, Modular Test Probes, Slip-on Test Probe Tip Extenders |
Wire Insulation | Silicone |
Number of Alligator Clips | 4 |
Additional Components_Table | Spade Lug; Carrying Case |
MERCH HOLD - number of clips and leads | 4 2 |
Maximum Voltage | 1,000 V |
Features_Background | 5673B 4 ft |
Safety Rating_Subhead | Not Rated |
Test End Termination_Spade Lug Style | Spade Lug Style |
Insulation Material | Silicone |
Number of Test Leads | 2 |
Meter Connection Type_Subhead | Right Angle Plug |
Description
Test Lead Kit, For Use With Hand Held Digital Multimeter, Includes (2) 5907A Flexible Test Lead Set with Right Angle and Straight Banana Plugs, (2) 5916A Medium Alligator Clip Set, (2) 6041B Extra Large Alligator Clip Set, (2) 6203 Insulated Spade Lug Adapter Set, (2) 6262 Extended Fine Point Test Probe Adapter Set, (2) 6479 Modular Probe Set with Stainless Steel Tip, (4) Fold Nylon Pouch, Length 4 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable
Reviews of Pomona #5673B
Explore more
- POMONA Test Lead, 48 In. L, Black, 1000VAC 6727-0
- POMONA RF Adapter Kit, 20 pcs. 5748
- POMONA Cord, Patch, Black, 24 In 6576-24-0
- POMONA Right-Angle Magnetic Probe, 6.6mm Dia., Bl 73106-0
- POMONA Banana Jack to Plug Adapter, 1-6/7 In. L 6728-2
- POMONA BNC Adapter, Bulkhead, 500 Vrms 4388
- POMONA FLUKE TYPE N M, RG214U 1940180 1658-T-48
- POMONA FLUKE BANANA PLUG, RG58CU 1930920 2239-C-24
- POMONA FLUKE MICROGRABBERBANAN A PLUG RED 1916815 5053-36-2
- LISLE Bearing Replacement Dust Cap 22820
- FLUKE Jaw Test Probes, 10A, PR Fluke-AC220
- Pomona Test Leads & Probes