Pomona
Test Lead Kit, 39 In. L, 3A, 70VDC
- Zoro #: G2921012
- Mfr #: 6341
Hover or click to zoom Tap to zoom
Key Features
- Item: Precision Electronic Probe with Replaceable Tips
- Plug and Connector Description: Standard Sheathed Banana Plug
- Color: Black, Red
- For Use With: Any Multimeter or Clamp Meter
- Max Amps: 3A
- Includes: Set of Red, Black: (2) Sharp-Point Gold Pogo-Pin, Tri-Point Gold Pogo-Pin, Quad-Point Gold Pogo-Pin, Sharp Stainless Steel Rigid, 3" (76.2mm) Long Extended
- Features: Miniature Probe is the Perfect Size for Probing Tiny, High-Density Circuits, Gold Plated Pogo Pin Tip Keeps Constant Pressure on Test Point for Consistent Readings, Replaceable Probe Tips, Safety Design Complies with All the Latest Standards, Silicone Insulated Wire for Extreme Flexibility and High Temperature Resistance, Wear Indication with Dual Extruded Silicone Leads Shows Black Inner Layer for Increased Safety
- Manufacturers Warranty Length: 1 yr
$66.69
Subtotal: $66.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pomona #6341 Specifications
- Zoro #: G2921012
- Mfr #: 6341
- UPC #: 095969335416
- Item: Precision Electronic Probe with Replaceable Tips
- Plug and Connector Description: Standard Sheathed Banana Plug
- Color: Black, Red
- For Use With: Any Multimeter or Clamp Meter
- Max Amps: 3A
- Includes: Set of Red, Black: (2) Sharp-Point Gold Pogo-Pin, Tri-Point Gold Pogo-Pin, Quad-Point Gold Pogo-Pin, Sharp Stainless Steel Rigid, 3" (76.2mm) Long Extended
- Features: Miniature Probe is the Perfect Size for Probing Tiny, High-Density Circuits, Gold Plated Pogo Pin Tip Keeps Constant Pressure on Test Point for Consistent Readings, Replaceable Probe Tips, Safety Design Complies with All the Latest Standards, Silicone Insulated Wire for Extreme Flexibility and High Temperature Resistance, Wear Indication with Dual Extruded Silicone Leads Shows Black Inner Layer for Increased Safety
- Manufacturers Warranty Length: 1 yr
- Voltage Rating: 70VDC
- Max. Amps: 3A
- For Use With - Test Leads: Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
- Max. Voltage - Test Lead Kit: 1,000
- Safety Rating: Cat III 1000V
- Length - Test Lead: 3 ft 3 in
- Item - Test Lead Kit: Test Lead Kit
- Lead Length: 39"
- Max. Amps - Test Lead Kit: 3
- Includes - Test Lead Kit: Replacement Probe Tips, Test Lead Probes
- Instrument Safety Rating: CAT II 1000V
- Wire Insulation: Silicone
- Wire Size: 20 AWG
- MERCH HOLD - number of clips and leads: 2
- Probe Style: Standard
- Maximum Temperature Measurement: Not Applicable
- Maximum Voltage: 1,000 V
- Meter Connection Type: Right Angle Shrouded Plug
- Test End Termination: Probe
- Safety Rating_Combined: 6341 3 1/4 ft
- Minimum Temperature Measurement: Not Applicable
- Insulation Material: Santoprene
- Safety Rating_Subhead: CAT II 1000V
- Meter Connection Type_Subhead: Right Angle Shrouded Plug
- Features_Background: 6341 3 1/4 ft
- Maximum Current: 3 A
- Test End Termination_Broad: Probe
- Number of Test Leads: 2
- Includes_Table: 6341 2
- Country of Origin (subject to change): United States
Description
Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes (10) Replaceable Tips, (2) Precision Silicone Insulated Test Probes with Sheathed Right Angle Banana Plug, Length 3 1/4 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Instrument Safety Rating CAT II 1000V, Test End Termination Probe, Maximum Current 3 A, Wire Insulation Silicone
Reviews of Pomona #6341
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POMONA Alligator Clips, Black, Red, 150 Vrms 2630
- POMONA Double Banana Plug, 5000VDC, 15A, Black MDP-0
- POMONA Adapter, Bnc 3284
- POMONA BNC Adapter, Female Panel, 500 Vrms 2451
- POMONA BANANA PLUG PATCH CORD, STACKABLE, RED B-24-2
- POMONA Test Leads, 48in. L, Red/Black, 1000 Vrms 6358
- POMONA FLUKE BANANA PLUG BLACK 1929125 3364-0
- POMONA FLUKE AUTOMOTIVE DMM KIT 2530623 5903A
- POMONA FLUKE BANANA JACK WHITE MINI, 10PKG 1996757 2142-9
- KLEIN TOOLS Replacement Test Lead Set, Right Angle 69410
- TEST PRODUCTS INTERNATIONAL Black Fused Prod (No Lead) A083B
- Pomona Test Leads & Probes