Pomona
Test Probe Set, Black, Red, 1000 Vrms
- Zoro #: G7592252
- Mfr #: 6275
Hover or click to zoom Tap to zoom
Key Features
- Item: Precision Electronic Test Probe Set
- Plug and Connector Description: Precision Electronic Test Probe and Lead Set
- Color: Black, Red
- For Use With: For Any Multimeter or Clamp Meter
- Length: 3 ft. 3"
- Max Amps: 3A
- Application: Electronic Applications
- Includes: (2) Sharp Point Gold Plated Pogo Pin Tip; (2) Sharp Point Stainless Steel Tip; (2) Triple Point Gold Plated Pogo Pin Tip; (2) Quad Point Gold Plated Pogo Pin Tip; (2) Long Sharp Point Stainless Steel Tip
$36.44
Subtotal: $36.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pomona #6275 Specifications
- Zoro #: G7592252
- Mfr #: 6275
- UPC #: 095969157896
- Item: Precision Electronic Test Probe Set
- Plug and Connector Description: Precision Electronic Test Probe and Lead Set
- Color: Black, Red
- For Use With: For Any Multimeter or Clamp Meter
- Length: 3 ft. 3"
- Max Amps: 3A
- Application: Electronic Applications
- Includes: (2) Sharp Point Gold Plated Pogo Pin Tip; (2) Sharp Point Stainless Steel Tip; (2) Triple Point Gold Plated Pogo Pin Tip; (2) Quad Point Gold Plated Pogo Pin Tip; (2) Long Sharp Point Stainless Steel Tip
- Features: Miniature Probe is the Perfect Size For Probing Tiny, High-Density Circuits, Gold Plated Pogo Pin Tip Keeps Constant Pressure on Test Point For Consistent Readings, Replaceable Probe Tips, Safety Design Complies with All the Latest Standards, Silicone Insulated Wire For Extreme Flexibility and High Temperature Resistance, Wear Indication with Dual Extruded Silicone Leads Shows Black Inner Layer For Increased Safety
- Max. Voltage - Test Lead: 1,000
- Max. Amps: 3
- Tip Material: Beryllium Copper, Stainless Steel
- Item - Test Lead: Test Probe Leads
- Connection - Test Lead: Right Angle Shrouded Plug to Probe
- Color Code - Test Lead: Black/Red
- Length - Test Lead: 3 ft 3 in
- Insulating Material: Silicone
- Max. Amps - Test Lead: 3
- Number of Cords: 2
- Manufacturers Warranty Length: 90 day
- Instrument Safety Rating: CAT II 1000V
- Max. Voltage: 1000 Vrms
- For Use With - Test Leads: Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
- Wire Insulation: Silicone
- Wire Size: 20 AWG
- Safety Rating_SUBHEAD: CAT III 1000V
- Color Code: Black, Red
- Meter Connection Type: Right Angle Shrouded Plug
- Test End Material: Stainless Steel
- Safety Rating_BACKGROUND: 6275 CAT II 1000V
- Test End Termination: Probe
- Test End Insulation Material: Santoprene
- Probe Type: Standard
- Number of Test Leads: 2
- Maximum Current: 3 A
- Test Lead Type: Test Leads with Probes
- Insulation Material: Santoprene
- Maximum Voltage: 1,000 V
- Country of Origin (subject to change): United States
Description
Test Leads, Color Code Black, Red, For Use With Any Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug, Length 3 1/4 ft, Maximum Voltage 1,000 V, Number of Test Leads 2, Instrument Safety Rating CAT II 1000V, Maximum Current 3 A, Meter Connection Type Right Angle Shrouded Plug, Features Gold-Plated Pogo Pin Tip Keeps Constant Pressure on Test Point for Consistent Readings, Miniature Probe for Probing Tiny, High-Density Circuits, Replaceable Probe Tips
Reviews of Pomona #6275
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POMONA Patch Cord, BNC Male To BNC Male, 40 In 72926-C-40
- POMONA Adapter, Bnc, Inline, R/A 6700
- POMONA BNC Female, 30VAC/60VDC, Red/Black 3073
- POMONA Test Clip, Blue, 300 Vrms 5250
- POMONA Test Lead Kit, 300V 5543B
- POMONA BNC Coaxial Cable, 72 in., Black 2249-C-72
- POMONA Fluke Test Leads Banana PlugJack, 73092-4
- POMONA FLUKE MINI BANANA PLUG, RG174U 1931157 2247-K-24
- POMONA FLUKE SHEATHED BANANA JACK, 10PK YELLOW 5931-4
- ZORO SELECT Modular Test Probes, Length 6 In 4WRC8
- ELECTRIDUCT CAT6 Stranded Booted Flat Patch Cables- 50ft- Black PATCH-FLAT-CAT6-50FT-3PK-BK
- Pomona Test Leads & Probes