Pomona
Test Probe Set, Black, Red, 1200 Vrms
- Zoro #: G7626647
- Mfr #: 6235
Hover or click to zoom Tap to zoom
Key Features
- Plug and Connector Description: Stackable 4mm Banana Plug
- Color: Black, Red
- Max Amps: 5A
- Application: Electronic Applications
- Includes: (2) Black Test Lead; (2) Red Test Lead
- Temperature Range: 131 Degrees F
- Features: The Microtip is Specially Designed to Probe SMD Contacts, It Features a Stainless Steel Needle Tip that is Flexible to Help Prevent Damage to the SMD leads, The Microtip is Curved to Aid in Probing of Hard to Reach Areas
- Tip Material: Stainless Steel
$41.99
Subtotal: $41.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- POMONA Test Clip Set, Blue, 300 Vrms 5514
- POMONA FLUKE MICROGRABBERBANAN A PLUG BLACK 1916752 5053-24-0
- POMONA Banana Plug, Black, PK10 1825-0-G/10P
- POMONA Insulation Piercing Test Clips, 5A, PR 5913
- POMONA Test Clip Set, Black, 300 Vrms, PK10 4555-0
- POMONA BNC Coaxial Cable, 36 in., Black 2249-C-36
- POMONA FLUKE CLIP LEAD FOR MICRO SMD GRABBER 72904-0
- POMONA Mounting Safety Jack, 4mm, Black 73098-0
- POMONA Binding Post, 4mm Safety Jack and Wire Co 73095-0
- ZORO SELECT Modular Silicone Test Leads, 52 In 4WRA7
- PROSKIT Replacement leads for 400-042 Butt-Set 902-267
- Pomona Test Leads & Probes