Pomona
Test Probes, Black, 3000 Vrms
- Zoro #: G7457195
- Mfr #: 3452-0
Hover or click to zoom Tap to zoom
Key Features
- Item: Double Pin Tip Plug with Shorting Bar
- Plug and Connector Description: Pin tip Plug
- Color: Black
- For Use With: Multimeters
- Length: 1.2"
- Application: Electronic Applications
- Features: Internally Shorted with 20 AWG Wire, Use as Connecting Link For 1/2" (12.70mm) Spaced Pin Tip Jacks
- Hands Free Voltage: 3000V AC
$9.67
Subtotal: $9.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pomona #3452-0 Specifications
- Zoro #: G7457195
- Mfr #: 3452-0
- UPC #: 095969182546
- Item: Double Pin Tip Plug with Shorting Bar
- Plug and Connector Description: Pin tip Plug
- Color: Black
- For Use With: Multimeters
- Length: 1.2"
- Application: Electronic Applications
- Features: Internally Shorted with 20 AWG Wire, Use as Connecting Link For 1/2" (12.70mm) Spaced Pin Tip Jacks
- Hands Free Voltage: 3000V AC
- Max. Voltage: 3000 Vrms
- Manufacturers Warranty Length: 90 day
- Tip Material: Brass
- Hand Held Voltage: 33V AC/70V DC
- (hidden) accessory builder: POMONA 3452-0
- Accessory Type: Test Probes
- Country of Origin (subject to change): United States
Description
Test Probe, For Use With Multimeters, Color Black, Hand Held Voltage 33V AC/70V DC, Hands Free Voltage 3000V AC, Manufacturers Warranty Length 90 day
Reviews of Pomona #3452-0
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POMONA Adapter, Bnc 1296
- POMONA Panel Mount Banana Jack, 25A, Red, PK10 5931-2
- POMONA Test Leads, 48 In. L, Black/Red, 1000VAC, PR 5898
- POMONA POMONA 5018-0 BINDING POST OTHER ELECTRICAL COMPONENT 5018-0
- POMONA BNC Coaxial Cable, 36 in., Black 2249-C-36
- POMONA BNC Coaxial Cable, 120 in., Black 2249-C-120
- POMONA FLUKE BINDING POST, BRASS , 832, POLYCA, GRN 903497 2439-5
- POMONA FLUKE PLCC CLIP, 44 PIN 1659662 5281
- POMONA Fluke Test Leads Banana PlugJack, 73090-6
- MOLEX BNC R/A PCB BH, 50 OHMS 73137-5003
- POMONA Adapter, Bnc, Inline, R/A 6700
- Pomona Test Leads & Probes