Pond Boss Pro
Pond Bacteria Block, 5 lb., Block
Mfr # 54290
Zoro # G3321678
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 5 lb
- Dosage 1 Block Will Treat 5 acre ft, Re-Apply Every 60 days
- Features Improves Dissolved Oxygen Levels, Increases Water Clarity, Reduces Ammonia and Nitrogen Levels, Significantly Reduces Noxious Odors Caused By Hydrogen Sulfide
- Form Block
Explore More Products
- POND BOSS PRO Bacteria Bio-Maintenance, 1lb. Puck 54390
- POND BOSS PRO Pond Water Clarifier/Nutrient Red, 1 gal. 54288
- POND BOSS PRO Pond Algaecide Bactericide, 1 gal., Liquid 54289
- AQUASCAPE Aquascape 99119 .75 in. x .5 in. Barbed Hose Tee 99119
- BONIDE PRODUCTS 16 oz Concentrate Weed Beater BO571481
- AQUASCAPE Aquascape 95082 UltraKlean 3500 Pressure Filter Canister only 95082
- AQUASCAPE Aquascape 91075 AquaForce Replacement Discharge Fitting Kit 91075
- LAGUNA WATER GARDEN - Pressure Flo Pond Filter Gray LA37684
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 130016B Vacuum with Air Relief Valves 130016B
- THE OUTDOOR PLUS U-Shaped Scupper 6 - Copper OPT-USS6
- OASE Vinyl Tubing, 20 ft.x1/2" ID, Black 45405
- Pond Boss Pro Pond Accessories