Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Waterfall Spillway, 2000 gph, 14-1/2in.L

  • Zoro #: G0203519
  • Mfr #: 52544
$28.03
  • Waterfall Outlet Width (In.): 8 in
  • Max. Flow (GPH): 2,000
  • Item: Waterfall Spillway
See full product details
Orders over $75 ship free.

Pond Boss #52544 Specifications

  • Zoro #: G0203519
  • Mfr #: 52544
Waterfall Outlet Width (In.): 8 in Max. Flow (GPH): 2,000
Item: Waterfall Spillway Features: Adjustable Connection Size
Width (In.): 10 1/4 in Height (In.): 6 in
Min. Flow: 500 gph Length (In.): 14 1/2 in
Connection Size: 3/4 in, 1 in Tubing Weir Opening (In.): 8 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Waterfall Spillway,Connection Size 3/4 In., 1 In. Tubing,Max. Flow (GPH) 2000,Min. Flow 500 gph,Weir Opening (In.) 8,Waterfall Outlet Width (In.) 8,Length (In.) 14-1/2,Width (In.) 10-1/4,Height (In.) 6

Reviews of Pond Boss #52544