Round Point Shovel, 47 In. Handle, 14 ga.

PONY| Zoro #: G0620952| Mfr #: 1201900

$46.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 14 ga.
Handle Material: Ash
Handle Color: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0620952 Mfr #: 1201900
Gauge: 14 ga.Handle Material: Ash
Handle Color: NaturalHandle Type: Straight
Handle Length: 47"Blade Type: #2 Smooth Back Blade
Blade Length: 11-1/2"Item: Round Point Shovel
Blade Width: 8-3/4"Blade Material: Steel
Country of Origin (subject to change): United States

Description

Round Point Shovel, Handle Type Straight, Handle Material Ash, Handle Length 47 In., Blade Width 8-3/4 In., Blade Length 11-1/2 In., Blade Type #2 Smooth Back Blade, 14 ga., Steel Blade Material

Reviews