Square Point Shovel, 47 In. Handle, 14 ga.

PONY| Zoro #: G1138417| Mfr #: 1201100

$45.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 14 ga.
Handle Material: Ash
Handle Color: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1138417 Mfr #: 1201100
Gauge: 14 ga.Handle Material: Ash
Handle Color: NaturalHandle Type: Straight
Handle Length: 47"Blade Type: #2 Smooth Back Blade
Blade Length: 12"Item: Square Point Shovel
Blade Width: 9-3/4"Blade Material: Steel
Country of Origin (subject to change): United States

Description

Square Point Shovel, Handle Type Straight, Handle Material Ash, Handle Length 47 In., Blade Width 9-3/4 In., Blade Length 12 In., Blade Type #2 Smooth Back Blade, 14 ga., Steel Blade Material

Reviews