Adaptor, Steel

POP| Zoro #: G0545027| Mfr #: PNT1000-58

$76.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0545027 Mfr #: PNT1000-58
Type: -Application: -
Item: AdaptorUse With Internal Thread Size: -
Material: SteelCountry of Origin (subject to change): Japan

Product Description

Adaptor, Steel, For Use With G0367026

Product Reviews

Save 15%. Sign up for Z-mail.