Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Air Riveter, Industrial, 3000 lb.

  • Zoro #: G0765597
  • Mfr #: PRG540
Tap to zoom
Hover or click to zoom
$1,178.10
  • Item: Rivet Tool
  • Item - Air Riveters: Air Riveter
  • Blind Rivet Dia.: 1/8 in, 5/32 in, 3/16 in, 1/4 in
See full product details
This item ships free.

Pop Avdel #PRG540 Specifications

  • Zoro #: G0765597
  • Mfr #: PRG540
  • Item: Rivet Tool
  • Item - Air Riveters: Air Riveter
  • Blind Rivet Dia.: 1/8 in, 5/32 in, 3/16 in, 1/4 in
  • Duty Cycle - Air Tools: Industrial Duty
  • Pulling Force: 3,000 lbf
  • Pulling Force - Air Riveters: 3,000 lb
  • Stroke Length: 11/16 in
  • Tool Weight: 4.9 lb
  • Mandrel Collection System Included: No
  • Air Inlet Size - Air Tools: 1/4 in NPT
  • Length: 7 1/2 in
  • Includes: (4) Nosepieces 1/8 in, 5/32 in, 3/16 in, and 1/4 in. Air line assembly.
  • Min. Hose Size: 1/4 in
  • Height: 11 3/16 in
  • Air Inlet: 1/4 in NPT
  • Max. Pressure: 90 psi
  • Construction: Aluminum
  • Dia.: 4 3/4 in
  • CFM per Stroke: 0.022
  • Rivet Nut Dia.: 1/8"
  • Duty: Industrial
  • Overall Width: 4 3/4 in
  • Overall Length: 7 1/2 in
  • Overall Height: 11 1/8 in
  • Features: Set Uniform Rivets In Any Position
  • Duty Rating: Industrial Duty
  • Blind Rivet Dia. - Steel: 1/8 in, 5/32 in, 3/16 in, 1/4 in
  • Housing Material: Aluminum
  • Rivet Type: Blind Rivet
  • Exhaust Location: Bottom
  • Nose Dia.: 1 in
  • Nose Length: 3 in
  • Includes Mandrel Collection: No
  • Max. Air Pressure: 90 psi
  • Power Source: Air Powered
  • Air Consumption: 0.02 cfm
  • Blind Rivet Dia. - Aluminum: 1/8 in, 5/32 in, 3/16 in, 1/4 in
  • Min. Air Pressure: 90 psi
  • Blind Rivet Dia. - Stainless Steel: 1/8 in, 5/32 in, 3/16 in, 1/4 in
  • Air Pressure: 90 psi
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rivet Tool, Air Powered, Air Consumption 0.02 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/4 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Tool Brand Pop Avdel, Pulling Force 3,000 lbf, Rivet Type Blind Rivet, Blind Rivet Dia. - Aluminum 1/8 in, 5/32 in, 3/16 in, 1/4 in, Blind Rivet Dia. - Stainless Steel 1/8 in, 5/32 in, 3/16 in, 1/4 in, Blind Rivet Dia. - Steel 1/8 in, 5/32 in, 3/16 in, 1/4 in

Reviews of Pop Avdel #PRG540