This item is Discontinued.

Stanley Engineered Fastening Air Riveter, Industrial, 4160 lb. PROSET3400MCS

Air Riveter, Industrial, 4160 lb. (Discontinued)

  • Mfr # PROSET3400MCS
  • Zoro # G3476191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PROSET3400MCS
Zoro #
G3476191
UPC #
-
Country of Origin
China

Dimensions

Blind Rivet Dia.
1/8", 5/32", 3/16", 1/4"
Stroke Length
1-1/64"
Air Inlet Size - Air Tools
1/4" NPT
Length
13-1/4"
Dia.
4-1/5"
Min. Hose Size
3/8 in
Height
12-2/5"
Rivet Nut Dia.
1/8"

Details

Item
Air Riveter
Item - Air Riveters
Air Riveter
Duty Cycle - Air Tools
Industrial Duty
Pulling Force
4160 lb.
Pulling Force - Air Riveters
4160 lb.
Tool Weight
4.41 lb.
Mandrel Collection System Included
No
CFM per Stroke
0.172
Max. Pressure
100 psi
Construction
Aluminum
Includes
(4) Nosepieces, Jaws and Jaw Pusher for 1/8", 5/32", 3/16", and 1/4" Rivets. Air line assembly
Duty
Industrial
Air Inlet
1/4" NPT

Description

Air Riveter, Air Inlet 1/4 in NPT, Min. Hose Size 3/8 in, Pulling Force 4160 lb, Stroke Length 1 1/64 in, Tool Weight 4.41 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.