Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Air Thread Insert Tool, Industrial Duty

  • Zoro #: G5892498
  • Mfr #: 74202-00003
$3,219.43
  • Item: Rivet Tool
  • Item - Air Riveters: Air Rivet Nut Tool
  • Blind Rivet Dia.: 3/16", 7/32", 1/4"
See full product details
This item ships free.

Pop Avdel #74202-00003 Specifications

  • Zoro #: G5892498
  • Mfr #: 74202-00003
  • Item: Rivet Tool
  • Item - Air Riveters: Air Rivet Nut Tool
  • Blind Rivet Dia.: 3/16", 7/32", 1/4"
  • For Rivet Nut Thread Size: M3, M4, M5, M6, M8, M10
  • Pulling Force: 3,200 lbf
  • Duty Cycle - Air Tools: Industrial Duty
  • Pulling Force - Air Riveters: 3,200 lb
  • Stroke Length: 1 in
  • Tool Weight: 4.9 lb
  • Mandrel Collection System Included: No
  • Air Inlet Size - Air Tools: 1/4 in NPT
  • Length: 10 in
  • CFM per Stroke: 0.12
  • Min. Hose Size: 1/4 in
  • Height: 10 45/64 in
  • Rivet Nut Dia.: 1/4"
  • Duty: Industrial
  • Air Inlet: 1/4 in NPT
  • Construction: Aluminum
  • Dia.: 3 3/4 in
  • Includes: Nosepieces and Sets M4, M5, M6 and M8 in Stainless Steel, Steel and Aluminum
  • Max. Pressure: 90 psi
  • Overall Height: 10 3/4 in
  • Nose Length: 3 in
  • Exhaust Location: Bottom
  • Rivet Type: Rivet Nut
  • Overall Width: 3 3/4 in
  • Power Source: Air Powered
  • Min. Air Pressure: 90 psi
  • Nose Dia.: 1 in
  • Duty Rating: Industrial Duty
  • Air Pressure: 90 psi
  • Housing Material: Aluminum
  • Includes Mandrel Collection: No
  • Air Consumption: 0.12 cfm
  • Overall Length: 10 in
  • Features: Produces Low Vibration And Minimal Noise
  • Max. Air Pressure: 90 psi
  • Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Rivet Tool, Air Powered, Air Consumption 0.12 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/4 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Tool Brand Pop Avdel, For Rivet Nut Thread Size M3, M4, M5, M6, M8, M10, Pulling Force 3,200 lbf, Rivet Type Rivet Nut, Stroke Length 1 in, Nose Dia. 1 in, Nose Length 3 in, Overall Length 10 in, Overall Height 10 3/4 in, Overall Width 3 3/4 in, Housing Material Aluminum

Reviews of Pop Avdel #74202-00003