Pop Avdel

Rivet Tool, Swivel, 3/32, 1/8, 5/32, 3/16 In

Pop Avdel Rivet Tool, Swivel, 3/32, 1/8, 5/32, 3/16 In 61946
Hover or click to zoom Tap to zoom
Key Features
  • Rivet Tool Type: Rivet Tool
  • For Rivet Type: Blind
  • For Rivet Dia.: 3/32 in, 1/8 in, 5/32 in, 3/16 in
  • Item: Rivet Tool
  • Grips: Cushion Molded Vinyl
  • Includes: 3/32, 1/8, 5/32, 3/16 in Nosepieces
  • Application: Sets Rivets: 3/32, 1/8, 5/32, 3/16"
  • Construction: Steel
See full product details
$49.96

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Pop Avdel #61946 Specifications

  • Rivet Tool Type: Rivet Tool
  • For Rivet Type: Blind
  • For Rivet Dia.: 3/32 in, 1/8 in, 5/32 in, 3/16 in
  • Item: Rivet Tool
  • Grips: Cushion Molded Vinyl
  • Includes: 3/32, 1/8, 5/32, 3/16 in Nosepieces
  • Application: Sets Rivets: 3/32, 1/8, 5/32, 3/16"
  • Construction: Steel
  • Type: Swivel Head Manual
  • For Rivet Diameter: 3/32 in, 1/8 in, 5/32 in, 3/16 in
  • Grip Style: Standard Cushion
  • Fits Rivet Diameter: 3/32 in, 1/8 in, 5/32 in, 3/16 in
  • Head Offset Angle: 360 Degrees
  • Includes Nosepiece: Yes
  • Body Material: Steel
  • Grip Material: Vinyl
  • For Rivet Material: Aluminum, Steel
  • Nosepiece Style: Replaceable
  • Features: Rotates Full 360 Degrees for Easy Access to Any Application
  • Head Type: Angled
  • Nosepieces Included: 3/32 in, 1/8 in, 5/32 in, 3/16 in
  • Handle Material: Steel
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Rivet Tool, For Rivet Diameter 3/32 in, 1/8 in, 5/32 in, 3/16 in, For Rivet Material Aluminum, Steel, For Rivet Type Blind, Head Type Angled, Rivet Tool Type Rivet Tool, Includes Nosepiece Yes, Nosepieces Included 3/32 in, 1/8 in, 5/32 in, 3/16 in, Body Material Steel, Features Rotates Full 360 Degrees for Easy Access to Any Application, Grip Material Vinyl, Grip Style Standard Cushion, Handle Material Steel, Head Offset Angle 360 Degrees , Includes 3/32, 1/8, 5/32, 3/16 in Nosepieces

Reviews of Pop Avdel #61946

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.