Skip to Main Content
customer-service Help
Pop Avdel

Riveter, Industrial Duty, 2320 lb. Force

Pop Avdel Riveter, Industrial Duty, 2320 lb. Force 76001-00003
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$739.20
  • Item: Rivet Tool
  • Item - Air Riveters: Air Riveter
  • Blind Rivet Dia.: 3/32 in, 1/8 in, 5/32 in
See full product details
This item ships free.
Total: $739.20

Pop Avdel #76001-00003 Specifications

  • Item: Rivet Tool
  • Item - Air Riveters: Air Riveter
  • Blind Rivet Dia.: 3/32 in, 1/8 in, 5/32 in
  • Duty Cycle - Air Tools: Industrial Duty
  • Pulling Force: 2,320 lbf
  • Pulling Force - Air Riveters: 2,320 lb
  • Stroke Length: 1 in
  • Tool Weight: 2.6 lb
  • Mandrel Collection System Included: Yes
  • Air Inlet Size - Air Tools: 1/4 in NPT
  • Height: 9 41/64 in
  • Construction: Steel
  • Air Inlet: 1/4 in NPT
  • Min. Hose Size: 1/4 in
  • CFM per Stroke: 0.61
  • Rivet Nut Dia.: 1/2"
  • Length: 9 61/64 in
  • Duty: Industrial
  • Max. Pressure: 101.5 psi
  • Blind Rivet Dia. - Stainless Steel: 3/32 in, 1/8 in, 5/32 in
  • Overall Length: 10 in
  • Overall Width: 4 in
  • Nose Dia.: 1 in
  • Air Consumption: 0.61 cfm
  • Overall Height: 9 5/8 in
  • Includes Mandrel Collection: Yes
  • Rivet Type: Blind Rivet
  • Min. Air Pressure: 72 psi
  • Features: Produces Low Vibration And Minimal Noise
  • Blind Rivet Dia. - Aluminum: 3/32 in, 1/8 in, 5/32 in
  • Air Pressure: 102 psi
  • Duty Rating: Industrial Duty
  • Blind Rivet Dia. - Steel: 3/32 in, 1/8 in, 5/32 in, 3/16 in
  • Exhaust Location: Bottom
  • Nose Length: 3 in
  • Power Source: Air Powered
  • Housing Material: Steel
  • Max. Air Pressure: 90 psi
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rivet Tool, Air Powered, Air Consumption 0.61 cfm, Air Inlet 1/4 in NPT, Air Pressure 102 psi, Max. Air Pressure 90 psi, Min. Air Pressure 72 psi, Min. Hose Size 1/4 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Tool Brand Pop Avdel, Pulling Force 2,320 lbf, Rivet Type Blind Rivet, Blind Rivet Dia. - Aluminum 3/32 in, 1/8 in, 5/32 in, Blind Rivet Dia. - Stainless Steel 3/32 in, 1/8 in, 5/32 in, Blind Rivet Dia. - Steel 3/32 in, 1/8 in, 5/32 in, 3/16 in, Stroke Length 1 in

Reviews of Pop Avdel #76001-00003