Thread Insert Tool, Industrial, 4590 lb.

POP AVDEL| Zoro #: G2244365| Mfr #: 2NJP4

$2,720.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2244365 Mfr #: 2NJP4
Item: Air Thread Insert ToolConstruction: Aluminum
Includes: Hook, Quick Release Mandrel Adaptor, Valve Spring, M4 Socket Screw, and M2 Hex KeyLength: 11-1/5"
Country of Origin (subject to change): Japan

Product Description

Pneumatic Rivet Nut Tool, Industrial Duty, Blind Rivet Dia 6-32 to 5/16-18 Stainless Steel, Steel and Aluminum, and 3/8-16 Steel and Aluminum In, Pulling Force 4590 Lb, Stroke 0.335 In, FNPT Inlet 1/4 In, Min Hose Size 3/8 In, Max Pressure 87 PSI, Cast Aluminum Construction, Polymer Seal, Dia 3.8 In, Height 10.4 In, Length 11.3 In, Includes Hook, Quick Release Mandrel Adaptor, Valve Spring, M4 Socket Screw, M2 Hex Key

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.