HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Thread Insert Tool, Industrial, 6555 lb.

POP AVDEL| Zoro #: G0367026| Mfr #: PNT1000L-PC-T

$2905.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Aluminum
Item: Air Thread Insert Tool
Includes: Hook, Quick Release Mandrel Adaptor, Valve Spring, M4 Socket Screw, M2, M4, and M5 Hex Key
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0367026 Mfr #: PNT1000L-PC-T
Construction: AluminumItem: Air Thread Insert Tool
Includes: Hook, Quick Release Mandrel Adaptor, Valve Spring, M4 Socket Screw, M2, M4, and M5 Hex KeyType: Industrial Duty
Length: 12-2/5"Country of Origin (subject to change): Japan

Description

Pneumatic Rivet Nut Tool, Industrial Duty, Blind Rivet Dia 1/4-20 to 3/8-16 Stainless Steel, Steel and Aluminum, and 1/2-13 Steel and Aluminum In, Pulling Force 6555 Lb, Stroke 0.413 In, FNPT Inlet 1/4 In, Min Hose Size 3/8 In, Max Pressure 87 PSI, Cast Aluminum Construction, Polymer Seal, Dia 5.2 In, Height 11.8 In, Length 12.4 In, Includes Hook, Quick Release Mandrel Adaptor, Valve Spring, M4 Socket Screw, M2, M4, and M5 Hex Key

Reviews