This item is Discontinued.

Stanley Engineered Fastening Battery Charger, 20V DCB115-NA

Battery Charger, 20V (Discontinued)

  • Mfr # DCB115-NA
  • Zoro # G5151544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCB115-NA
Zoro #
G5151544
UPC #
025964222244
Country of Origin
Japan

Details

Voltage
20.0
Cordless Tool Battery Type
Li-Ion or NiMH
Includes
Battery Charger
Item
Battery Charger
For Use With
Mfr. No. PB2500 Cordless Batteries
Charger Input Voltage
120VAC
Number of Ports
1
Features
Quick Charge

Description

Battery Charger, Number of Ports 1, Charger Input Voltage 120V AC, For Use With Mfr. No. PB2500 Cordless Batteries

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.