Blind Rivet, 1/4 Dia, 0.475 L, PK100

POP| Zoro #: G1537995| Mfr #: AD84ABS203

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1537995 Mfr #: AD84ABS203
Rivet Material: 5052 AluminumMandrel Material: Aluminum
Head Type: DomeRivet Type: Open
Item: Blind RivetDrill Size: F
Core: -Rivet Length: 0.475"
Rivet Dia.: 1/4"Head Height: 0.069"
Head Dia.: 0.500"Single Shear Strength (Lbs.): 600
Tensile Strength (Lb.): 750Hole Size: 0.257 to 0.261"
Grip Range: 0.063" to 0.250"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/4 (0.250)", Rivet Length 0.475", Grip Range 0.063 to 0.250", Core -, Head Dia. 0.500", Head Height 0.069", Drill Size F, Hole Size 0.257 to 0.261", Single Shear Strength (Lbs.) 600, Tensile Strength (Lb.) 750, Package Quantity 100
Save 15%. Sign up for Z-mail.