JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Blind Rivet, 1/4 Dia, 0.475 L, PK100

POP| Zoro #: G1190271| Mfr #: AD84BS203

$15.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1190271 Mfr #: AD84BS203
Item: Blind RivetRivet Type: Open
Mandrel Material: SteelTensile Strength (Lb.): 750
Hole Size: 0.257 to 0.261"Grip Range: 0.063" to 0.250"
Head Type: DomeDrill Size: F
Rivet Length: 0.475"Rivet Dia.: 1/4"
Head Height: 0.069"Head Dia.: 0.500"
Single Shear Strength (Lbs.): 600Rivet Material: 5056 Aluminum
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 1/4 (0.250)", Rivet Length 0.475", Grip Range 0.063 to 0.250", Core -, Head Dia. 0.500", Head Height 0.069", Drill Size F, Hole Size 0.257 to 0.261", Single Shear Strength (Lbs.) 600, Tensile Strength (Lb.) 750, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.