Blind Rivet, 1/4 Dia, 0.475 L, PK100

POP| Zoro #: G0764924| Mfr #: SD84BS203

$11.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0764924 Mfr #: SD84BS203
Rivet Type: OpenMandrel Material: Steel
Rivet Material: C1006-C1010 SteelHead Type: Dome
Item: Blind RivetCore: -
Rivet Length: 0.475"Rivet Dia.: 1/4"
Head Height: 0.069"Head Dia.: 0.500"
Single Shear Strength (Lbs.): 1245Tensile Strength (Lb.): 1505
Hole Size: 0.257 to 0.261"Grip Range: 0.063" to 0.250"
Drill Size: FCountry of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material C1006-C1010 Steel, Mandrel Material Steel, Rivet Dia. 1/4 (0.250)", Rivet Length 0.475", Grip Range 0.063 to 0.250", Core -, Head Dia. 0.500", Head Height 0.069", Drill Size F, Hole Size 0.257 to 0.261", Single Shear Strength (Lbs.) 1245, Tensile Strength (Lb.) 1505, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.