Blind Rivet, 1/4 Dia, 0.485 L, PK100

POP| Zoro #: G2102082| Mfr #: AD84H203

$28.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2102082 Mfr #: AD84H203
Rivet Type: ClosedItem: Blind Rivet
Head Dia.: 0.500"Single Shear Strength (Lbs.): 900
Rivet Material: 5056 AluminumMandrel Material: Steel
Tensile Strength (Lb.): 1100Hole Size: 0.257 to 0.261"
Head Type: DomeGrip Range: 0.126" to 0.250"
Rivet Length: 0.485"Drill Size: F
Rivet Dia.: 1/4"Head Height: 0.084"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Closed, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 1/4 (0.250)", Rivet Length 0.485", Grip Range 0.126 to 0.250", Core -, Head Dia. 0.500", Head Height 0.084", Drill Size F, Hole Size 0.257 to 0.261", Single Shear Strength (Lbs.) 900, Tensile Strength (Lb.) 1100, Package Quantity 100
Save 15%. Sign up for Z-mail.