Blind Rivet, 1/4 Dia, 0.600 L, PK100

POP| Zoro #: G1254197| Mfr #: AD86ABS203

$21.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1254197 Mfr #: AD86ABS203
Rivet Type: OpenMandrel Material: Aluminum
Rivet Material: 5052 AluminumHead Type: Dome
Item: Blind RivetGrip Range: 0.251" to 0.375"
Drill Size: FCore: -
Rivet Length: 0.600"Rivet Dia.: 1/4"
Head Height: 0.069"Head Dia.: 0.500"
Single Shear Strength (Lbs.): 600Tensile Strength (Lb.): 750
Hole Size: 0.257 to 0.261"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/4 (0.250)", Rivet Length 0.600", Grip Range 0.251 to 0.375", Core -, Head Dia. 0.500", Head Height 0.069", Drill Size F, Hole Size 0.257 to 0.261", Single Shear Strength (Lbs.) 600, Tensile Strength (Lb.) 750, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.