Blind Rivet, 1/4 Dia, 0.610 L, PK100

POP| Zoro #: G0820626| Mfr #: AD86H203

$24.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Rivet Material: 5056 Aluminum
Drill Size: F
Tensile Strength (Lb.): 1100
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0820626 Mfr #: AD86H203
Rivet Material: 5056 AluminumDrill Size: F
Tensile Strength (Lb.): 1100Single Shear Strength (Lbs.): 900
Hole Size: 0.257 to 0.261"Rivet Length: 0.610"
Head Dia.: 0.500"Grip Range: 0.251" to 0.375"
Rivet Dia.: 1/4"Item: Blind Rivet
Head Height: 0.084"Mandrel Material: Steel
Head Type: DomeRivet Type: Closed
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Closed, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 1/4 (0.250)", Rivet Length 0.610", Grip Range 0.251 to 0.375", Core -, Head Dia. 0.500", Head Height 0.084", Drill Size F, Hole Size 0.257 to 0.261", Single Shear Strength (Lbs.) 900, Tensile Strength (Lb.) 1100, Package Quantity 100

Product Reviews