JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Blind Rivet, 1/4 Dia, 0.725 L, PK100

POP| Zoro #: G1563737| Mfr #: AD88ABS203

$22.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1563737 Mfr #: AD88ABS203
Rivet Type: OpenRivet Material: 5052 Aluminum
Item: Blind RivetHead Type: Dome
Mandrel Material: AluminumRivet Length: 0.725"
Rivet Dia.: 1/4"Head Height: 0.069"
Head Dia.: 0.500"Single Shear Strength (Lbs.): 600
Tensile Strength (Lb.): 750Hole Size: 0.257 to 0.261"
Grip Range: 0.376" to 0.500"Drill Size: F
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/4 (0.250)", Rivet Length 0.725", Grip Range 0.376 to 0.500", Core -, Head Dia. 0.500", Head Height 0.069", Drill Size F, Hole Size 0.257 to 0.261", Single Shear Strength (Lbs.) 600, Tensile Strength (Lb.) 750, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.