Blind Rivet, 1/4 Dia, 0.725 L, PK100

POP| Zoro #: G0869723| Mfr #: AD88BS203

$17.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0869723 Mfr #: AD88BS203
Rivet Type: OpenItem: Blind Rivet
Single Shear Strength (Lbs.): 600Rivet Material: 5056 Aluminum
Mandrel Material: SteelCore: -
Tensile Strength (Lb.): 750Hole Size: 0.257 to 0.261"
Head Type: DomeGrip Range: 0.376" to 0.500"
Rivet Length: 0.725"Drill Size: F
Rivet Dia.: 1/4"Head Height: 0.069"
Head Dia.: 0.500"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 1/4 (0.250)", Rivet Length 0.725", Grip Range 0.376 to 0.500", Core -, Head Dia. 0.500", Head Height 0.069", Drill Size F, Hole Size 0.257 to 0.261", Single Shear Strength (Lbs.) 600, Tensile Strength (Lb.) 750, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.