Blind Rivet, 1/4 Dia, 0.850 L, PK100

POP| Zoro #: G1240093| Mfr #: AD810ABS203

$37.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1240093 Mfr #: AD810ABS203
Rivet Type: OpenRivet Material: 5052 Aluminum
Head Type: DomeItem: Blind Rivet
Mandrel Material: AluminumHole Size: 0.257 to 0.261"
Grip Range: 0.501" to 0.625"Drill Size: F
Rivet Length: 0.850"Rivet Dia.: 1/4"
Head Height: 0.069"Head Dia.: 0.500"
Single Shear Strength (Lbs.): 600Tensile Strength (Lb.): 750
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/4 (0.250)", Rivet Length 0.850", Grip Range 0.501 to 0.625", Core -, Head Dia. 0.500", Head Height 0.069", Drill Size F, Hole Size 0.257 to 0.261", Single Shear Strength (Lbs.) 600, Tensile Strength (Lb.) 750, Package Quantity 100
Save 15%. Sign up for Z-mail.