20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Blind Rivet, 1/4 Dia, 0.975 L, PK100

POP| Zoro #: G0662715| Mfr #: AD812ABS203

$32.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0662715 Mfr #: AD812ABS203
Rivet Type: OpenMandrel Material: Aluminum
Rivet Material: 5052 AluminumHead Type: Dome
Item: Blind RivetSingle Shear Strength (Lbs.): 600
Tensile Strength (Lb.): 750Hole Size: 0.257 to 0.261"
Grip Range: 0.626" to 0.750"Drill Size: F
Core: -Rivet Length: 0.975"
Rivet Dia.: 1/4"Head Height: 0.069"
Head Dia.: 0.500"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/4 (0.250)", Rivet Length 0.975", Grip Range 0.626 to 0.750", Core -, Head Dia. 0.500", Head Height 0.069", Drill Size F, Hole Size 0.257 to 0.261", Single Shear Strength (Lbs.) 600, Tensile Strength (Lb.) 750, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.