20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Blind Rivet, 1/4 Dia, 1.225 L, PK100

POP| Zoro #: G1006144| Mfr #: SD816BS203

$38.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1006144 Mfr #: SD816BS203
Item: Blind RivetRivet Type: Open
Single Shear Strength (Lbs.): 1245Rivet Material: C1006-C1010 Steel
Mandrel Material: SteelTensile Strength (Lb.): 1505
Hole Size: 0.257 to 0.261"Head Type: Dome
Grip Range: 0.876" to 1.000"Rivet Length: 1.225"
Drill Size: FRivet Dia.: 1/4"
Head Height: 0.069"Head Dia.: 0.500"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material C1006-C1010 Steel, Mandrel Material Steel, Rivet Dia. 1/4 (0.250)", Rivet Length 1.225", Grip Range 0.876 to 1.000", Core -, Head Dia. 0.500", Head Height 0.069", Drill Size F, Hole Size 0.257 to 0.261", Single Shear Strength (Lbs.) 1245, Tensile Strength (Lb.) 1505, Package Quantity 100
Save 15%. Sign up for Z-mail.