Blind Rivet, 1/8 Dia, 0.188 L, PK500

POP| Zoro #: G2301266| Mfr #: AD41ABS201

$18.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2301266 Mfr #: AD41ABS201
Item: Blind RivetRivet Type: Open
Hole Size: 0.129 to 0.133"Head Type: Dome
Core: -Grip Range: 0.032" to 0.062"
Rivet Length: 0.188"Drill Size: #30
Rivet Dia.: 1/8"Head Height: 0.036"
Head Dia.: 0.250"Single Shear Strength (Lbs.): 155
Rivet Material: 5052 AluminumMandrel Material: Aluminum
Tensile Strength (Lb.): 235Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/8 (0.125)", Rivet Length 0.188", Grip Range 0.032 to 0.062", Core -, Head Dia. 0.250", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 155, Tensile Strength (Lb.) 235, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.