JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Blind Rivet, 1/8 Dia, 0.188 L, PK500

POP| Zoro #: G2313297| Mfr #: AD41BS201

$20.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2313297 Mfr #: AD41BS201
Item: Blind RivetRivet Type: Open
Grip Range: 0.032" to 0.062"Drill Size: #30
Head Dia.: 0.250"Single Shear Strength (Lbs.): 155
Rivet Material: 5056 AluminumRivet Length: 0.188"
Mandrel Material: SteelRivet Dia.: 1/8"
Tensile Strength (Lb.): 235Head Height: 0.036"
Hole Size: 0.129 to 0.133"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 1/8 (0.125) In., Rivet Length 0.188 In., Grip Range 0.032 to 0.062 In., Core -, Head Dia. 0.250 In., Head Height 0.036 In., Drill Size #30, Hole Size 0.129 to 0.133 In., Single Shear Strength (Lbs.) 155, Tensile Strength (Lb.) 235, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.