Blind Rivet, 1/8 Dia, 0.250 L, PK500

POP| Zoro #: G1147185| Mfr #: AD42ABS201

$17.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1147185 Mfr #: AD42ABS201
Rivet Type: OpenItem: Blind Rivet
Head Type: DomeGrip Range: 0.063" to 0.125"
Rivet Length: 0.250"Drill Size: #30
Rivet Dia.: 1/8"Head Height: 0.036"
Head Dia.: 0.250"Single Shear Strength (Lbs.): 155
Rivet Material: 5052 AluminumMandrel Material: Aluminum
Tensile Strength (Lb.): 235Hole Size: 0.129 to 0.133"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/8 (0.125)", Rivet Length 0.250", Grip Range 0.063 to 0.125", Core -, Head Dia. 0.250", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 155, Tensile Strength (Lb.) 235, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.