Blind Rivet, 1/8 Dia, 0.250 L, PK500

POP| Zoro #: G1978837| Mfr #: AD42BS201

$21.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1978837 Mfr #: AD42BS201
Rivet Type: OpenItem: Blind Rivet
Grip Range: 0.063" to 0.125"Drill Size: #30
Head Dia.: 0.250"Single Shear Strength (Lbs.): 155
Rivet Material: 5056 AluminumRivet Length: 0.250"
Mandrel Material: SteelRivet Dia.: 1/8"
Tensile Strength (Lb.): 235Head Height: 0.036"
Hole Size: 0.129 to 0.133"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 1/8 (0.125) In., Rivet Length 0.250 In., Grip Range 0.063 to 0.125 In., Core -, Head Dia. 0.250 In., Head Height 0.036 In., Drill Size #30, Hole Size 0.129 to 0.133 In., Single Shear Strength (Lbs.) 155, Tensile Strength (Lb.) 235, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.