Blind Rivet, 1/8 Dia, 0.250 L, PK500

POP| Zoro #: G1704787| Mfr #: AD42BSLF201

$19.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1704787 Mfr #: AD42BSLF201
Rivet Type: OpenItem: Blind Rivet
Head Type: Large FlangeGrip Range: 0.063" to 0.125"
Rivet Length: 0.250"Drill Size: #30
Rivet Dia.: 1/8"Head Height: 0.040"
Head Dia.: 0.375"Single Shear Strength (Lbs.): 155
Rivet Material: 5056 AluminumMandrel Material: Steel
Core: -Tensile Strength (Lb.): 235
Hole Size: 0.129 to 0.133"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 1/8 (0.125)", Rivet Length 0.250", Grip Range 0.063 to 0.125", Core -, Head Dia. 0.375", Head Height 0.040", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 155, Tensile Strength (Lb.) 235, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.