20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Blind Rivet, 1/8 Dia, 0.250 L, PK500

POP| Zoro #: G1654493| Mfr #: AK42ABS201

$25.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1654493 Mfr #: AK42ABS201
Rivet Dia.: 1/8"Drill Size: #30
Head Type: CountersunkItem: Blind Rivet
Hole Size: 0.129 to 0.133"Head Dia.: 0.220"
Single Shear Strength (Lbs.): 155Rivet Type: Open
Rivet Material: 5052 AluminumMandrel Material: Aluminum
Tensile Strength (Lb.): 235Grip Range: 0.063" to 0.125"
Rivet Length: 0.250"Head Height: 0.030"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type 120 Degrees Countersunk, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/8 (0.125) In., Rivet Length 0.250 In., Grip Range 0.063 to 0.125 In., Core -, Head Dia. 0.220 In., Head Height 0.030 In., Drill Size #30, Hole Size 0.129 to 0.133 In., Single Shear Strength (Lbs.) 155, Tensile Strength (Lb.) 235, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.