Blind Rivet, 1/8 Dia, 0.250 L, PK500

POP| Zoro #: G0914006| Mfr #: CD42BS201

$35.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0914006 Mfr #: CD42BS201
Rivet Type: OpenItem: Blind Rivet
Single Shear Strength (Lbs.): 155Rivet Material: 110 Copper
Mandrel Material: SteelTensile Strength (Lb.): 235
Hole Size: 0.129 to 0.133"Head Type: Dome
Grip Range: 0.063" to 0.125"Rivet Length: 0.250"
Drill Size: #30Rivet Dia.: 1/8"
Head Height: 0.030"Head Dia.: 0.220"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 110 Copper, Mandrel Material Steel, Rivet Dia. 1/8 (0.125)", Rivet Length 0.250", Grip Range 0.063 to 0.125", Core -, Head Dia. 0.220", Head Height 0.030", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 155, Tensile Strength (Lb.) 235, Package Quantity 500
Save 15%. Sign up for Z-mail.