JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Blind Rivet, 1/8 Dia, 0.250 L, PK500

POP| Zoro #: G2386763| Mfr #: SD42BS201

$22.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2386763 Mfr #: SD42BS201
Head Type: DomeRivet Type: Open
Item: Blind RivetMandrel Material: Steel
Rivet Material: C1006-C1010 SteelGrip Range: 0.063" to 0.125"
Drill Size: #30Core: -
Rivet Length: 0.250"Rivet Dia.: 1/8"
Head Height: 0.036"Head Dia.: 0.250"
Single Shear Strength (Lbs.): 295Tensile Strength (Lb.): 425
Hole Size: 0.129 to 0.133"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material C1006-C1010 Steel, Mandrel Material Steel, Rivet Dia. 1/8 (0.125)", Rivet Length 0.250", Grip Range 0.063 to 0.125", Core -, Head Dia. 0.250", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 295, Tensile Strength (Lb.) 425, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.