Blind Rivet, 1/8 Dia, 0.250 L, PK500

POP| Zoro #: G0973287| Mfr #: SD42BS2038

$25.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0973287 Mfr #: SD42BS2038
Rivet Type: OpenCore: -
Item: Blind RivetSingle Shear Strength (Lbs.): 295
Rivet Material: C1006-C1010 SteelMandrel Material: Steel
Tensile Strength (Lb.): 425Hole Size: 0.129 to 0.133"
Head Type: DomeGrip Range: 0.063 to 0.125"
Rivet Length: 0.250"Drill Size: #30
Rivet Dia.: 1/8 (0.125)"Head Height: 0.036"
Head Dia.: 0.250"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material C1006-C1010 Steel, Mandrel Material Steel, Rivet Dia. 1/8 (0.125)", Rivet Length 0.250", Grip Range 0.063 to 0.125", Core -, Head Dia. 0.250", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 295, Tensile Strength (Lb.) 425, Package Quantity 500

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.