20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Blind Rivet, 1/8 Dia, 0.250 L, PK500

POP| Zoro #: G1817575| Mfr #: SD42BSLF201

$21.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1817575 Mfr #: SD42BSLF201
Rivet Type: OpenItem: Blind Rivet
Single Shear Strength (Lbs.): 295Rivet Material: C1006-C1010 Steel
Mandrel Material: SteelCore: -
Tensile Strength (Lb.): 425Hole Size: 0.129 to 0.133"
Head Type: Large FlangeGrip Range: 0.063" to 0.125"
Rivet Length: 0.250"Drill Size: #30
Rivet Dia.: 1/8"Head Height: 0.040"
Head Dia.: 0.375"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material C1006-C1010 Steel, Mandrel Material Steel, Rivet Dia. 1/8 (0.125)", Rivet Length 0.250", Grip Range 0.063 to 0.125", Core -, Head Dia. 0.375", Head Height 0.040", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 295, Tensile Strength (Lb.) 425, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.